-
LP6-120AFederal Signal Visual Signaling Devices, LP6 SeriesItem NumberLP6-120AMFG Item NumberLP6-120ASeriesLP6Product DescriptionSTROBE, 120VAC, AMBERSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Amber Lamp Type Strobe Flash Rate/Minute 65-95 Mounting Surface Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 175,000 Estimated Lamp Life 7,000 Hrs Operating Current 0.1 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LP6-120RFederal Signal Visual Signaling Devices, LP6 SeriesItem NumberLP6-120RMFG Item NumberLP6-120RSeriesLP6Product DescriptionSTROBE, 120VAC, REDSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Strobe Flash Rate/Minute 65-95 Mounting Surface Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 175,000 Estimated Lamp Life 7,000 Hrs Operating Current 0.1 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LP6-120CFederal Signal Visual Signaling Devices, LP6 SeriesItem NumberLP6-120CMFG Item NumberLP6-120CSeriesLP6Product DescriptionSTROBE, 120VAC, CLEARSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Clear Lamp Type Strobe Flash Rate/Minute 65-95 Mounting Surface Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 175,000 Estimated Lamp Life 7,000 Hrs Operating Current 0.1 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LP6-120GFederal Signal Visual Signaling Devices, LP6 SeriesItem NumberLP6-120GMFG Item NumberLP6-120GSeriesLP6Product DescriptionSTROBE, 120VAC, GREENSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Green Lamp Type Strobe Flash Rate/Minute 65-95 Mounting Surface Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 175,000 Estimated Lamp Life 7,000 Hrs Operating Current 0.1 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LP6-120BFederal Signal Visual Signaling Devices, LP6 SeriesItem NumberLP6-120BMFG Item NumberLP6-120BSeriesLP6Product DescriptionSTROBE, 120VAC, BLUESpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Blue Lamp Type Strobe Flash Rate/Minute 65-95 Mounting Surface Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 175,000 Estimated Lamp Life 7,000 Hrs Operating Current 0.1 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.